Intertape Polymer Group
DCP051A004855
DCP051A CLR 48MMX55M IP-IP 24; DOUBLE-COATED TAPE; DCP051A 3.5 Mil Medium Grade DC PET Acrylic with White Liner
Item #105505190
features
- Ease of handling to reduce processing time
- Better die cutting performance to reduce scrap & increase yield
- Less breakage to maximize production efficiencies
- Conformable, yet stable, performance
- High initial tack that continues to build over time
| Thickness | 5.5 mil |
| Length | 55.000 m |
| Adhesive | Acrylic |
| Adhesion Strength | 51 oz/in |
| Type | Double-Coated Polyester Tape |
| Width | 48.000 mm |
| Grade | Heavy-Duty |
| Color | Clear |
| Weight | 1.0 LB |
