- 1" B5102 SILC, Std Handle
features
- All sizes use only 3/4 of line space
- The grooved clamp housing connects directly to the corresponding sanitary clamp size
- 100 tested 100 inspected
- Field serviceable no special tools required)
| Temperature Range [Min] | 15 °F |
| Size | 1 in |
| Material | 316L Stainless Steel |
| Type | Butterfly |
| Connection | Clamp |
| Included | B5102-Series Butterfly Valve Repair Kit |
| Pressure Rating | 140 PSI, 0.4 inHg Vacuum @ 68 °F Minimal Line |
| Seat | Silicone |
| Weight | 2.37 LB |

