description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| O.D. | 4.5 in |
| RPM [Max] | 5560 rpm |
| Bushing Bore Range [Max] | 1/2 in |
| Pitch Dia. | 4.5 in |
| Pulley Construction | Plain |
| Material | Cast Iron |
| Face Width | 0.69 in |
| Datum Dia. | 4.5 in |
| Inertia | 0.04 lb-ft2 |
| Bore Type | Quick Disconnect Bushing |
| Bushing Bore Range [Min] | 1 5/8 in |
| Number of Hubs | 1 |
| No. of Grooves | 1 |
| Bushing | SH |
| Belt Section | 3V |
| I.D. | 3.18 in |
| Overall Length | 1.375 in |
| Weight | 2.2 LB |
| EAN or UPC | 698672050852 |

