Skip to content Skip to navigation menu
TB Woods5V1256

5V1256

5V12.5X6-F ULTRA-V SHV
Item #100788727
TB Woods5V1256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
RPM [Max] 2000 rpm
Pitch Dia. 12.5 in
Bushing Bore Range [Min] 3 15/16 in
Face Width 4.44 in
O.D. 12.5 in
Bushing Bore Range [Max] 1 in
Hub Location 2.06 in
Overall Length 4.625 in
Number of Hubs 2
No. of Grooves 6
Bushing F
I.D. 10.63 in
Bore Type Quick Disconnect Bushing
Pulley Construction Webbed
Material Cast Iron
Inertia 8.47 lb-ft2
Datum Dia. 12.5 in
Belt Section 5V
Weight 54.0 LB
EAN or UPC 698672061407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison