description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Datum Dia. | 8 in |
| Bore Type | Quick Disconnect Bushing |
| Pulley Construction | Plain |
| Material | Cast Iron |
| RPM [Max] | 3130 rpm |
| No. of Grooves | 8 |
| Overall Length | 5.813 in |
| Pitch Dia. | 8 in |
| Inertia | 1.90 lb-ft2 |
| Bushing Bore Range [Max] | 7/8 in |
| Face Width | 5.81 in |
| Bushing Bore Range [Min] | 3 1/2 in |
| Bushing | E |
| I.D. | 6.13 in |
| Belt Section | 5V |
| O.D. | 8 in |
| Hub Location | 2.5 in |
| Weight | 27.0 LB |
| EAN or UPC | 698672060349 |

