description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Overall Length | 2.375 in |
| Face Width | 2.38 in |
| Pulley Construction | Plain |
| Material | Cast Iron |
| Belt Section | 5V |
| Bushing Bore Range [Min] | 2 15/16 in |
| Bushing | SF |
| Bore Type | Quick Disconnect Bushing |
| RPM [Max] | 2950 rpm |
| Bushing Bore Range [Max] | 1/2 in |
| O.D. | 8.5 in |
| Hub Location | 1 in |
| I.D. | 6.63 in |
| Datum Dia. | 8.5 in |
| Inertia | 1.26 lb-ft2 |
| No. of Grooves | 3 |
| Pitch Dia. | 8.5 in |
| Weight | 17.6 LB |
| EAN or UPC | 698672060417 |

