description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| Face Width | 9.38 in |
| RPM [Max] | 480 rpm |
| Pulley Construction | Spoked |
| Inertia | 2690 lb-ft2 |
| Material | Cast Iron |
| Number of Hubs | 2 |
| Bushing | P |
| Bushing Bore Range [Max] | 2 15/16 in |
| Bushing Bore Range [Min] | 7 in |
| Datum Dia. | 53 in |
| Hub Location | 2.63 in |
| O.D. | 53 in |
| Pitch Dia. | 53 in |
| Bore Type | Quick Disconnect Bushing |
| Overall Length | 10.125 in |
| No. of Grooves | 8 |
| Belt Section | 8V |
| I.D. | 49.81 in |
| Weight | 910.0 LB |
| EAN or UPC | 698672071666 |

