description
- BK" sheaves are made for A (4L) or B (5L) belts. The two lines of sheaves have identical pitch diameters when using A or 4L belts. Wood’s light-duty sheaves can be equipped with Wood’s "QT" Sure-Grip QD-type bushings, quick-detachable tapered bushings that are split through flange and tapered surface to provide a true clamp that is comparable to a shrink fit.
| Bushing | QT |
| Face Width | 0.88 in |
| Bore Type | Quick Disconnect Bushing |
| Belt Section | 4L |
| Bushing Bore Range [Max] | 1/2 in |
| Hub Location | -0.06 in |
| Datum Dia. | 9.9 in |
| Overall Length | 1.375 in |
| Pulley Construction | Spoked |
| O.D. | 10.25 in |
| Bushing Bore Range [Min] | 1 1/2 in |
| Material | Cast Iron |
| No. of Grooves | 1 |
| Pitch Dia. | 10.31 in |
| Weight | 5.3 LB |
| EAN or UPC | 698672200523 |

