Skip to content Skip to navigation menu
Dixon Valve & CouplingA100HC60A

A100HC60A

A100 Outalarm w/Hi Temp Capacitance Probe, 60", Std 1/2" NPT Gland
Item #117103723
  • A100 Outalarm w/Hi Temp Capacitance Probe, 60", Std 1/2" NPT Gland
Dixon Valve & CouplingA100HC60A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A100 Outalarm w/Hi Temp Capacitance Probe, 60", Std 1/2" NPT Gland

applications

  • Specifically designed for liquid terminal operation on batch loading and overfill protection unloading tank cars tank trucks marine barges suitable for open and close dome

features

  • Totally self-contained no wires tubing or external power
  • Rugged weather and corrosion resistant construction
  • No moving parts tip sensitive phase shift digital capacitance sensor for conductive and non-conductive fluid
  • Requires no calibration or adjustment
  • Adjustable insertion length through a standard 1/2 NPT fitting
  • High intensity audible and flashing visual outputs
  • Optional opto-isolated solid state contact output
  • Full hard graduated laser engraved rod
  • A100 operates up to 2500 hours n a single 9V alkaline battery
  • Fail safe continuous battery monitor goes to alarm state on low battery
  • Battery current drain lt
  • 0.23 ma during standby lt
  • 50 ma in alarm state
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison