applications
- Specifically designed for liquid terminal operation on batch loading and overfill protection unloading tank cars tank trucks marine barges suitable for open and close dome
features
- Totally self-contained no wires tubing or external power
- Rugged weather and corrosion resistant construction
- No moving parts tip sensitive phase shift digital capacitance sensor for conductive and nonconductive fluid conductivity sensor with integral splash shield
- Requires no calibration or adjustment
- Adjustable insertion length through a standard 1/2 NPT fitting
- High intensity audible and flashing visual outputs
- Optional opto-isolated solid state contact output
- Full hard graduated laser engraved rod
- A100 operates up to 2500 hours n a single 9V alkaline battery
- Fail safe continuous battery monitor goes to alarm state on low battery
- Battery current drain lt
- 0.23 ma during standby lt
- 50 ma in alarm state
| Length | 36 in |
| Temperature Range [Min] | -14 °F |
| Pressure Rating | 50 PSI, Consult Dixon For Applications Up To 300 PSI |
| Weight | 8.0 LB |

