Showing 1 - 20 of 20 items
Dixon Valve & Coupling
A200PC84A | 117103698
Item #117103698
  • A200 Probe Phase Shift Cap SS 84" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C84A | 117103705
Item #117103705
  • A100 Outalarm w/Capacitance Probe 84", Std 1/2" NPT SS Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PHC72A | 117103572
Item #117103572
  • A200 Probe Phase Shift Cap SS High Temp 72" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C72A | 117103704
Item #117103704
  • A100 Outalarm w/Capacitance Probe 72", Std 1/2" NPT SS Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC72A | 117103697
Item #117103697
  • A200 Probe Phase Shift Cap SS 72" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PHC48A | 117103570
Item #117103570
  • A200 Probe Phase Shift Cap SS High Temp 12" Std 1/2" NP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C96A | 118905744
Item #118905744
  • A100 Outalarm w/ Capacitance Probe 96" STD 1/2NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PHC36A | 117103569
Item #117103569
  • A200 Probe Phase Shift Cap SS High Temp 36" 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC24A | 117103694
Item #117103694
  • A200 Probe Phase Shift Cap SS 24" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC60A | 117103696
Item #117103696
  • A200 Probe Phase Shift Cap SS 60" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC48A | 117103695
Item #117103695
  • A200 Probe Phase Shift Cap SS 48" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PHC60A | 117103571
Item #117103571
  • A200 Probe Phase Shift Cap SS High Temp 60" 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC96A | 118905612
Item #118905612
  • A200 Probe w/ Capac Sensor 84" STD 1/2NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-SFGPRB | Site Safe Soil Probe
Item #101572034
  • Soil Probe
  • 48" Shaft
  • Fiberglass T-Handle
  • Steel Tip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PHC12A | 117103567
Item #117103567
  • A200 Probe Phase Shift Cap SS High Temp 12" Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C24A | 117103680
Item #117103680
  • A100 Outalarm w/Capacitance Probe 24", Std 1/2" NPT SS Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C60A | 117103677
Item #117103677
  • A100 Outalarm w/Capacitance Probe 60", Std 1/2" NPT SS Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C48A | 117103714
Item #117103714
  • A100 Outalarm w/Capacitance Probe 48", Std 1/2" NPT SS Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A200PC36A | 113124824
Item #113124824
  • A200 PROBE PHASE SHIFT CAP SS 36" S
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100C36A | 115619815
Item #115619815
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 20 of 20 items