A100 Outalarm w/Capacitance Probe 60", Std 1/2" NPT SS Gland
applications
Specifically designed for liquid terminal operation on batch loading and overfill protection unloading tank cars tank trucks marine barges suitable for open and close dome
features
Totally self-contained no wires tubing or external power
Rugged weather and corrosion resistant construction
No moving parts tip sensitive phase shift digital capacitance sensor for conductive and nonconductive fluid conductivity sensor with integral splash shield
Requires no calibration or adjustment
Adjustable insertion length through a standard 1/2 NPT fitting
High intensity audible and flashing visual outputs
Optional opto-isolated solid state contact output
Full hard graduated laser engraved rod
A100 operates up to 2500 hours n a single 9V alkaline battery
Fail safe continuous battery monitor goes to alarm state on low battery
Battery current drain lt
0.23 ma during standby lt
50 ma in alarm state
Pressure Rating
50 PSI, Consult Dixon For Applications Up To 300 PSI
Length
60 in
Temperature Range [Min]
-14 °F
Weight
3.5 LB
We're here for you
with Service Centers across the country - We have your back