- A100 Outalarm w/ Capacitance Probe 96" STD 1/2NPT Gland
applications
- Specifically designed for liquid terminal operation on batch loading and overfill protection tank cars tank trucks marine barges suitable for open and close dome
features
- 1/2 NPT gland standard
- Minimum dielectric constant 1.8
- Totally self-contained no wires tubing or external power
- Rugged weather and corrosion resistant construction
- No moving parts tip sensitive phase shift digital capacitance sensor for conductive and non-conductive fluid
- Requires no calibration or adjustment
- Operates up to 2500 hours on a single 9V alkaline battery
- Adjustable insertion length through a standard 1/2 NPT fitting
- High intensity audible and flashing visual outputs
- Full hard graduated laser engraved rod
- Fail safe continuous battery monitor goes to alarm state on low battery
- Activation point 1/4 above liquid surface
- Battery current drain lt
- 0.23 ma during standby lt
- 50 ma in alarm state
- Horn intensity 101 dB at 2 Light output 3 each 3000 mcd high intensity flashing LED's
- Capacitance Phase Shift Probe
| Pressure Rating | 50 PSI, Consult Dixon For Applications Up To 300 PSI |
| Temperature Range [Min] | -14 °F |
| Length | 96 in |
| Weight | 0.0 LB |

