Skip to content Skip to navigation menu
Dixon Valve & CouplingA200PHC36A

A200PHC36A

A200 Probe Phase Shift Cap SS High Temp 36" 1/2" NPT Gland
Item #117103569
  • A200 Probe Phase Shift Cap SS High Temp 36" 1/2" NPT Gland
Dixon Valve & CouplingA200PHC36A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A200 Probe Phase Shift Cap SS High Temp 36" 1/2" NPT Gland

applications

  • For materials with dielectric constant gt 1.8 liquids powders slurries

features

  • NPT sliding fitting standard fitting optional
  • Open dome adapter and washout fitting available
  • Tilt sensor optional
Length 36 in
Temperature Range [Max] 325 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison