- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 10 hp
- 230/460 Volt Three Phase
- 2-Stage
description
- Champion two-stage, duplex air compressors offer a unique configuration that allows 100% redundancy on one frame. Duplex compressors have two compressors, two motors, and two starters mounted on a large capacity air receiver. You can operate one compressor at a time, alternating automatically between the two compressors, or when required, operate together to provide double the air delivered on a single unit. These compressor units are especially good for operations that require different capacities at different times. Also provides 100% backup in case one compressor is not able to run. Great for places where single-phase power does not allow 10 hp compressors. Duplex units are ideal for industrial, commercial, and automotive service.
applications
- Ideal for places where single phase power does not allow 10 hp compressors
- Automotive
- Industrial
- Commercial
features
- Two-stage, single acting, splash lubricated compressor pump
- Factory filled with ChampLub lubricant
- Single and three phase electrics
- 175 psi maximum operating pressure
- Two-year package warranty, five-year electric motor warranty, five-year receiver warranty
includes
- Preinstalled magnetic motor starters and alternator
- ASME coded air receiver
- OSHA approved belt guard
- NEMA rated electric motors
- Automatic start/stop controls
| RPM | 810 rpm |
| Tank Size | 120 gal |
| Air Flow @ Pressure | 69.6 ft3/min @ 175 psi |
| Driver | Electric |
| Compressor Design | Reciprocating |
| Phase | Three Phase |
| Tank | 120H |
| Pressure [Max] | 175 psi |
| Compressor Type | Stationary |
| Stages | 2 |
| Voltage/Phase | 230/460/3 |
| Pump Model | RV30 |
| Air Consumption [Average] | 69.6 ft3/min |
| Type | Duplex with Mounted Starters |
| Tank Type | Horizontal |
| Engine | N/A |
| Voltage Rating | 460, 230 |
| Model | HRV10D-12 Centurion II |
| Weight | 1305.0 LB |


