- 2.67 in Jaw Length
- 9 in Overall Length
features
- Xtreme Leverage Technology (XLT™) means considerably less force is required to cut than traditional high leverage designs
- Precision-machined laser heat-treated cutting edge for clean cuts
- Groove nose design for superior spatter removal
- Easy tip installation and removal
- Grips and draws out wire
- Used for installation and removal of bushings and nozzle
- Able to hammer
- Spring loaded
- CHANNELLOCK® uses high carbon U.S. steel for superior performance on the job and and is specially coated for ultimate rust prevention
- CODE BLUE® grips are designed for durability and comfort
| Overall Length | 9 in |
| Joint Thickness | 0.45 in |
| Cutting Edge | 0.35 in |
| Handle Span | 1.92 in |
| Joint Width | 0.45 in |
| Family Name | Welder's Pliers |
| Weight | 1.0 LB |
| EAN or UPC | 25582827111 |

