- 0.75 in Jaw Length
- 10.38 in Overall Length
features
- 6 TOOLS in 1 for fencing installation, repair, and maintenance
- LASER heat-treated Cutting Shears last longer and easily cut through High Tensile wire
- RUGGED Hammer and Starter for staple install
- HAND-POLISHED Staple Claw plus Puller for removing staples and stretching wire
- PRECISION-machined Crimping Nest and Wire Splicer
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 10.38 in |
| Family Name | Fence Tool |
| Handle Span | 2.09 in |
| Joint Thickness | 0.53 in |
| Joint Width | 0.53 in |
| Weight | 1.42 LB |
| EAN or UPC | 25582400116 |

