- 8 Pieces
features
- Set Includes: 12", 10", & 6.5" V-Jaw Tongue & Groove, 8" Long Nose, 6" Diagonal, 9" HL Linemen's, 6" Slip Joint pliers & 10" Adjustable Wrench
- XTREME LEVERAGE TECHNOLOGY (XLT™) means considerably less force required to cut than traditional high leverage
- V-Jaws give you more points of contact on round stock and tubing
- Laser heat-treated cutting edges and teeth grip better, last longer, and easily cut hardened steel wire
- Precision-machined knife and anvil style cutting edges to ensure perfect mating and superior cutting edge life
- High carbon steel for superior performance on the job, and an ultimate rust preventative coating
- Adjustable Wrench made of Chrome vanadium steel construction for strength and durability
- Longer jaws grip better, thinner jaws give greater access in tight spaces
- Pliers made in the USA.
- Adjustable wrench made in Spain.
| No. of Pieces | 8 |
| Family Name | Pliers Set |
| Weight | 6.63 LB |
| EAN or UPC | 25582397133 |

