- 16 in Length
- Matte/Unpolished Finish
features
- SPECIALLY DESIGNED for use on oil filters, PVC fittings and conduit
- ADJUSTS to fit most car, truck, and heavy equipment filters
- Patented SAFE-T-STOP® feature prevents finger pinch
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Width | 9 in |
| Family Name | Oil Filter/PVC Plier Set |
| Length | 16 in |
| Grip | Plastisol |
| Joint Style | Adjustable-Manual |
| Weight | 3.02 LB |
| EAN or UPC | 25582270511 |

