Skip to content Skip to navigation menu
Technicians Plier Set

TOOL ROLL-1

Technicians Plier Set
Item #111192912
  • 5 Pieces
Technicians Plier Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Pieces

features

  • Set Includes: 9.5" Tongue & Groove, 9.5" Crimping Pliers, 7.75" HL Diag Cutting Pliers, 8" Long Nose, and 6.5" Slip Joint
  • Undercut tongue & groove design won't slip
  • PERMALOCK® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
No. of Pieces 5
Family Name Technicians Pliers Set With Tool Roll
Weight 1.0 LB
EAN or UPC 25582540010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison