- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Brake Type | Hydraulic |
| Recommended System Working Temperature [Max] | 180 °F |
| Shaft Type | Straight w/ Woodruff Key |
| Port Size & Location | 1/2 in NPTF Side |
| Port Code | B |
| Duty | Standard-Duty |
| Seal Options | Standard |
| Pressure [Max] | 1800 psi |
| Bolt Circle Dia. | 3 1/4 in |
| Port Location | Side Port |
| Mounting Holes | 3/8-16 |
| RPM [Min] | 969 rpm |
| Motor Type | Spool Valve |
| Output Shaft Type | Straight |
| Paint Code | A |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| Motor Element | Gerotor |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Splines | 0 |
| Series | H Series |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Special Features Hardware Code | 00 |
| Displacement (in³/rev) | 2.8 |
| Corrosion Resistant | No |
| Design Code | 9 |
| Material | Cast Iron |
| Front Seal Kit If Available | 60540-000 |
| Port Size | 1/2-14 |
| Flow Rate | 45.77 lpm |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Type Code | B |
| Case Drain Code | 0 |
| Mount Type | 4 Bolt |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Flow [Max] | 12 gal/min |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Output Shaft Code | 01 |
| Port Type | NPTF |
| Rotation | Standard Rotation |
| Viscosity Recommendation | 455 Saybold Universal Second |
| Case Drain | None |
| Seal Material | Buna-N |
| RPM [Max] | 969 rpm |
| Intermittent Pressure [Max] | 165 bar |
| Displacement | 46 cm3/Rev |
| Recommended System Working Temperature [Min] | -30 °F |
| Paint | Primer Low Gloss Black |
| Torque | 54.02 Nm |
| Weight | 11.035 LB |

