- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Seal Options | Standard |
| Port Code | B |
| Output Shaft Type | Straight |
| Torque | 118 Nm |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Seal Material | Buna-N |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Recommended System Working Temperature [Max] | 180 °F |
| Case Drain | None |
| Case Drain Code | 0 |
| Displacement | 74 cm3/Rev |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 3 1/4 in |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 165 bar |
| Port Size | 1/2-14 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Motor Type | Spool Valve |
| Shaft Type | Straight w/ Woodruff Key |
| Material | Cast Iron |
| Recommended System Working Temperature [Min] | -30 °F |
| Pilot Diameter | 1.75 in |
| Paint | Primer Low Gloss Black |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 4.52 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Brake Type | Hydraulic |
| Port Type | NPTF |
| Special Features Hardware Code | 00 |
| Splines | 0 |
| Design Code | 9 |
| Flow Rate | 57 lpm |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| Front Seal Kit If Available | 60540-000 |
| Flow [Max] | 15 gal/min |
| RPM [Max] | 760 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Duty | Standard-Duty |
| Port Location | Side Port |
| Motor Element | Gerotor |
| Corrosion Resistant | No |
| Mounting Holes | 3/8-16 |
| Port Size & Location | 1/2 in NPTF Side |
| Paint Code | A |
| Mounting Type Code | B |
| Output Shaft Code | 01 |
| RPM [Min] | 760 rpm |
| Pressure [Max] | 1800 psi |
| Series | H Series |
| Weight | 11.25 LB |

