- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| RPM [Min] | 585 rpm |
| Case Drain Code | 0 |
| Mount Type | 4 Bolt |
| Bolt Circle Dia. | 3 1/4 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Location | Side Port |
| Front Seal Kit If Available | 60540-000 |
| Case Drain | None |
| Output Shaft Code | 01 |
| Port Type | NPTF |
| Torque | 155 Nm |
| Displacement | 96 cm3/Rev |
| Seal Material | Buna-N |
| Flange Orientation | Standard |
| Series | H Series |
| Splines | 0 |
| Pressure [Max] | 1800 psi |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Corrosion Resistant | No |
| Material | Cast Iron |
| Pilot Diameter | 1.75 in |
| Special Features Hardware Code | 00 |
| Duty | Standard-Duty |
| Mounting Holes | 3/8-16 |
| Seal Options | Standard |
| Brake Type | Hydraulic |
| Mounting Type Code | B |
| Paint | Primer Low Gloss Black |
| Output Shaft Type | Straight |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Port Size | 1/2-14 |
| Shaft Type | Straight w/ Woodruff Key |
| Intermittent Pressure [Max] | 165 bar |
| Design Code | 9 |
| Port Size & Location | 1/2 in NPTF Side |
| Flow Rate | 57 lpm |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Motor Element | Gerotor |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Motor Type | Spool Valve |
| RPM [Max] | 585 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Paint Code | A |
| Displacement (in³/rev) | 5.9 |
| Recommended System Working Temperature [Max] | 180 °F |
| Flow [Max] | 15 gal/min |
| Port Code | B |
| Weight | 11.8 LB |

