- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Pressure [Max] | 1650 psi |
| Seal Material | Buna-N |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Brake Type | Hydraulic |
| Flow [Max] | 15 gal/min |
| Seal Options | Standard |
| Design Code | 9 |
| Paint Code | J |
| Material | Cast Iron |
| Corrosion Resistant | No |
| Motor Element | Gerotor |
| Torque | 233 Nm |
| Shaft Type | Straight w/ Woodruff Key |
| Displacement | 159 cm3/Rev |
| Displacement (in³/rev) | 9.7 |
| Paint | Low Gloss Black 2 Mils Min Thick |
| Port Size & Location | 1/2 in NPTF Side |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Port Code | B |
| Mount Type | 4 Bolt |
| RPM [Min] | 353 rpm |
| Duty | Standard-Duty |
| Output Shaft Type | Straight |
| Special Features Hardware Code | 00 |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Bolt Circle Dia. | 3 1/4 in |
| Special Features Assembly Code | 0 |
| Series | H Series |
| Intermittent Pressure [Max] | 155 bar |
| Mounting Holes | 3/8-16 |
| Mounting Type Code | B |
| Motor Type | Spool Valve |
| Output Shaft Code | 01 |
| Case Drain | None |
| Flow Rate | 57 lpm |
| Port Type | NPTF |
| RPM [Max] | 353 rpm |
| Port Size | 1/2-14 |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Location | Side Port |
| Case Drain Code | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Front Seal Kit If Available | 60540-000 |
| Recommended System Working Temperature [Max] | 180 °F |
| Splines | 0 |
| Pilot Diameter | 1.75 in |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Weight | 12.5 LB |

