- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Flow Rate | 57 lpm |
| Mounting Type Code | B |
| Design Code | 9 |
| Port Type | NPTF |
| Flow [Max] | 15 gal/min |
| Seal Material | Buna-N |
| Pressure [Max] | 1600 psi |
| Port Size | 1/2-14 |
| Flange Orientation | Standard |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| RPM [Min] | 304 rpm |
| Output Shaft Type | Straight |
| Series | H Series |
| Motor Element | Gerotor |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Mounting Holes | 3/8-16 |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 2500 psi |
| Case Drain Code | 0 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Torque | 265 Nm |
| Shaft Type | Straight w/ Woodruff Key |
| Case Drain | None |
| Recommended System Working Temperature [Min] | -30 °F |
| Intermittent Pressure [Max] | 148 bar |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Special Features Hardware Code | 00 |
| Brake Type | Hydraulic |
| Port Size & Location | 1/2 in NPTF Side |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
| Paint Code | J |
| Paint | Low Gloss Black 2 Mils Min Thick |
| Recommended System Working Temperature [Max] | 180 °F |
| Material | Cast Iron |
| Bolt Circle Dia. | 3 1/4 in |
| Duty | Standard-Duty |
| Displacement | 185 cm3/Rev |
| Port Code | B |
| Displacement (in³/rev) | 11.3 |
| Splines | 0 |
| Mount Type | 4 Bolt |
| Motor Type | Spool Valve |
| Front Seal Kit If Available | 60540-000 |
| RPM [Max] | 304 rpm |
| Output Shaft Code | 01 |
| Special Features Assembly Code | 0 |
| Port Location | Side Port |
| Corrosion Resistant | No |
| Seal Options | Standard |
| Weight | 12.5 LB |

