- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Special Features Assembly Code | 0 |
| Seal Material | Buna-N |
| Displacement | 231 cm3/Rev |
| Pressure [Max] | 1450 psi |
| Series | H Series |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 14.1 |
| Port Location | Side Port |
| Case Drain Code | 0 |
| RPM [Max] | 243 rpm |
| Flange Orientation | Standard |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Front Seal Kit If Available | 60540-000 |
| Recommended System Working Temperature [Min] | -30 °F |
| Splines | 0 |
| Corrosion Resistant | No |
| Port Size & Location | 1/2 in NPTF Side |
| Bolt Circle Dia. | 3 1/4 in |
| Paint | Primer Low Gloss Black |
| Case Drain | None |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| Mounting Type Code | B |
| Brake Type | Hydraulic |
| Rotation | Standard Rotation |
| Torque | 302 Nm |
| Intermittent Pressure [Max] | 138 bar |
| Recommended System Working Temperature [Max] | 180 °F |
| Port Code | B |
| Port Type | NPTF |
| Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
| Material | Cast Iron |
| Output Shaft Type | Straight |
| RPM [Min] | 243 rpm |
| Duty | Standard-Duty |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Special Features Hardware Code | 00 |
| Pilot Diameter | 1.75 in |
| Seal Options | Standard |
| Paint Code | A |
| Design Code | 9 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Size | 1/2-14 |
| Motor Element | Gerotor |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 2672.92 in lb |
| Mounting Holes | 3/8-16 |
| Output Shaft Code | 01 |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Flow [Max] | 15 gal/min |
| Weight | 13.3 LB |

