- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Flow Rate | 57 lpm |
| Case Drain Code | 0 |
| Case Drain | None |
| Design Code | 9 |
| Flow [Max] | 15 gal/min |
| Pilot Diameter | 1.75 in |
| Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
| Front Seal Kit If Available | 60540-000 |
| Mounting Type Code | B |
| Port Size | 1/2-14 |
| Mount Type | 4 Bolt |
| Shaft Type | Straight w/ Woodruff Key |
| Bolt Circle Dia. | 3 1/4 in |
| RPM [Min] | 192 rpm |
| Pressure [Max] | 1350 psi |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Seal Options | Standard |
| Recommended System Working Temperature [Min] | -30 °F |
| Special Features Assembly Code | 0 |
| Displacement | 294 cm3/Rev |
| Duty | Standard-Duty |
| Port Code | B |
| Paint | Primer Low Gloss Black |
| Output Shaft Code | 01 |
| Rotation | Standard Rotation |
| Brake Type | Hydraulic |
| Output Shaft Type | Straight |
| Splines | 0 |
| Mounting Holes | 3/8-16 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flange Orientation | Standard |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Corrosion Resistant | No |
| Motor Type | Spool Valve |
| RPM [Max] | 192 rpm |
| Special Features Hardware Code | 00 |
| Intermittent Pressure [Max] | 124 bar |
| Inlet Pressure [Max] | 2500 psi |
| Paint Code | A |
| Port Type | NPTF |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Element | Gerotor |
| Series | H Series |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement (in³/rev) | 17.94 |
| Material | Cast Iron |
| Torque | 351 Nm |
| Port Size & Location | 1/2 in NPTF Side |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Weight | 13.65 LB |

