- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Paint | Primer Low Gloss Black |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 22.6 |
| RPM [Max] | 152 rpm |
| Output Torque at Rated PSI (inch/pounds) | 3602.25 in lb |
| Front Seal Kit If Available | 60540-000 |
| Intermittent Pressure [Max] | 103 bar |
| Displacement | 370 cm3/Rev |
| Output Shaft Type | Straight |
| Port Size & Location | 1/2 in NPTF Side |
| Output Shaft Code | 01 |
| Duty | Standard-Duty |
| Flange Orientation | Standard |
| Corrosion Resistant | No |
| Shaft Type | Straight w/ Woodruff Key |
| Recommended System Working Temperature [Max] | 180 °F |
| Mount Type | 4 Bolt |
| Brake Type | Hydraulic |
| Special Features Hardware Code | 00 |
| Port Type | NPTF |
| Material | Cast Iron |
| Splines | 0 |
| Case Drain | None |
| Design Code | 9 |
| Pressure [Max] | 1250 psi |
| RPM [Min] | 152 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Seal Material | Buna-N |
| Port Size | 1/2-14 |
| Inlet Pressure [Max] | 2500 psi |
| Port Location | Side Port |
| Special Features Assembly Code | 0 |
| Mounting Type Code | B |
| Port Code | B |
| Bolt Circle Dia. | 3 1/4 in |
| Case Drain Code | 0 |
| Motor Element | Gerotor |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Torque | 407 Nm |
| Flow [Max] | 15 gal/min |
| Recommended System Working Temperature [Min] | -30 °F |
| Paint Code | A |
| Mounting Holes | 3/8-16 |
| Seal Options | Standard |
| Flow Rate | 57 lpm |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Series | H Series |
| Pilot Diameter | 1.75 in |
| Rotation | Standard Rotation |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Weight | 14.55 LB |

