- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Front Seal Kit If Available | 60540-000 |
| Special Features Hardware Code | 00 |
| Output Shaft Type | Straight |
| Port Size & Location | SAE-10 Side |
| Rotation | Standard Rotation |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Motor Element | Gerotor |
| Recommended System Working Temperature [Min] | -30 °F |
| Design Code | 9 |
| Pressure [Max] | 1800 psi |
| Flow Rate | 45 lpm |
| Pilot Diameter | 1.75 in |
| Shaft Type | Straight w/ Woodruff Key |
| Seal Options | Standard |
| Port Code | A |
| Port Type | SAE O-Ring |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Displacement | 46 cm3/Rev |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Paint Code | A |
| Mount Type | 4 Bolt |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Port Size | 7/8-14 |
| RPM [Max] | 969 rpm |
| Output Shaft Code | 01 |
| Case Drain Code | 0 |
| Bolt Circle Dia. | 3 1/4 in |
| Duty | Standard-Duty |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Location | Side Port |
| Inlet Pressure [Max] | 2500 psi |
| Case Drain | None |
| Intermittent Pressure [Max] | 165 bar |
| Recommended System Working Temperature [Max] | 180 °F |
| Seal Material | Buna-N |
| Mounting Holes | 3/8-16 |
| Displacement (in³/rev) | 2.81 |
| Torque | 73 Nm |
| Series | H Series |
| Brake Type | Hydraulic |
| Mounting Type Code | B |
| Splines | 0 |
| Paint | Primer Low Gloss Black |
| Flange Orientation | Standard |
| Corrosion Resistant | No |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Flow [Max] | 12 gal/min |
| Special Features Assembly Code | 0 |
| RPM [Min] | 969 rpm |
| Weight | 11.2 LB |

