- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Design Code | 9 |
| Displacement (in³/rev) | 4.5 |
| Flow [Max] | 15 gal/min |
| Paint Code | A |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| Output Shaft Code | 01 |
| Output Shaft Type | Straight |
| Shaft Type | Straight w/ Woodruff Key |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Torque | 118 Nm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Corrosion Resistant | No |
| RPM [Min] | 760 rpm |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Type Code | B |
| Duty | Standard-Duty |
| Seal Options | Standard |
| Material | Cast Iron |
| Inlet Pressure [Max] | 2500 psi |
| Recommended System Working Temperature [Min] | -30 °F |
| RPM [Max] | 760 rpm |
| Case Drain | None |
| Brake Type | Hydraulic |
| Pilot Diameter | 1.75 in |
| Port Size | 7/8-14 |
| Flange Orientation | Standard |
| Port Location | Side Port |
| Displacement | 74 cm3/Rev |
| Port Size & Location | SAE-10 Side |
| Pressure [Max] | 1800 psi |
| Port Type | SAE O-Ring |
| Motor Element | Gerotor |
| Recommended System Working Temperature [Max] | 180 °F |
| Case Drain Code | 0 |
| Flow Rate | 57 lpm |
| Front Seal Kit If Available | 60540-000 |
| Series | H Series |
| Motor Type | Spool Valve |
| Port Code | A |
| Mount Type | 4 Bolt |
| Mounting Holes | 3/8-16 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Intermittent Pressure [Max] | 165 bar |
| Paint | Primer Low Gloss Black |
| Special Features Hardware Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Seal Material | Buna-N |
| Splines | 0 |
| Weight | 11.1 LB |

