- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Paint | Low Gloss Black 2 Mils Min Thick |
| Displacement (in³/rev) | 5.9 |
| Paint Code | J |
| Flow [Max] | 15 gal/min |
| Case Drain | None |
| Port Size | 7/8-14 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Size & Location | SAE-10 Side |
| Pilot Diameter | 1.75 in |
| Material | Cast Iron |
| Displacement | 96 cm3/Rev |
| Shaft Type | Straight w/ Woodruff Key |
| Pressure [Max] | 1800 psi |
| Intermittent Pressure [Max] | 165 bar |
| Flow Rate | 57 lpm |
| Duty | Standard-Duty |
| Port Type | SAE O-Ring |
| Recommended System Working Temperature [Max] | 180 °F |
| Corrosion Resistant | No |
| Design Code | 9 |
| Front Seal Kit If Available | 60540-000 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Mount Type | 4 Bolt |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Recommended System Working Temperature [Min] | -30 °F |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain Code | 0 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Seal Options | Standard |
| Mounting Type Code | B |
| Port Location | Side Port |
| Inlet Pressure [Max] | 2500 psi |
| Output Shaft Code | 01 |
| Special Features Assembly Code | 0 |
| Motor Element | Gerotor |
| Series | H Series |
| Motor Type | Spool Valve |
| Output Shaft Type | Straight |
| Rotation | Standard Rotation |
| Seal Material | Buna-N |
| Port Code | A |
| Bolt Circle Dia. | 3 1/4 in |
| Torque | 155 Nm |
| Splines | 0 |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Brake Type | Hydraulic |
| RPM [Min] | 585 rpm |
| RPM [Max] | 585 rpm |
| Mounting Holes | 3/8-16 |
| Weight | 11.5 LB |

