- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Motor Element | Gerotor |
| Port Size | 7/8-14 |
| Corrosion Resistant | No |
| Flow [Max] | 15 gal/min |
| Duty | Standard-Duty |
| Pilot Diameter | 1.75 in |
| Special Features Assembly Code | 0 |
| Port Size & Location | SAE-10 Side |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow Rate | 57 lpm |
| Port Type | SAE O-Ring |
| Mount Type | 4 Bolt |
| Flange Orientation | Standard |
| Output Shaft Type | Straight |
| Series | H Series |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Mounting Holes | 3/8-16 |
| Front Seal Kit If Available | 60540-000 |
| Intermittent Pressure [Max] | 155 bar |
| Splines | 0 |
| Rotation | Standard Rotation |
| Seal Options | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Seal Material | Buna-N |
| Material | Cast Iron |
| Design Code | 9 |
| Pressure [Max] | 1650 psi |
| RPM [Min] | 353 rpm |
| Recommended System Working Temperature [Min] | -30 °F |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Mounting Type Code | B |
| Special Features Hardware Code | 00 |
| Output Shaft Code | 01 |
| Case Drain | None |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement | 159 cm3/Rev |
| Port Location | Side Port |
| Case Drain Code | 0 |
| Paint Code | A |
| Displacement (in³/rev) | 9.7 |
| Bolt Circle Dia. | 3 1/4 in |
| Brake Type | Hydraulic |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Torque | 233 Nm |
| Port Code | A |
| Motor Type | Spool Valve |
| RPM [Max] | 353 rpm |
| Paint | Primer Low Gloss Black |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Weight | 12.1 LB |

