- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain Code | 0 |
| Series | H Series |
| Seal Options | Standard |
| Flow Rate | 57 lpm |
| Intermittent Pressure [Max] | 148 bar |
| Port Code | A |
| RPM [Max] | 304 rpm |
| Flange Orientation | Standard |
| Motor Element | Gerotor |
| Torque | 265 Nm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
| Inlet Pressure [Max] | 2500 psi |
| Front Seal Kit If Available | 60540-000 |
| Port Location | Side Port |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Duty | Standard-Duty |
| Case Drain | None |
| Special Features Assembly Code | 0 |
| Design Code | 9 |
| Flow [Max] | 15 gal/min |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Brake Type | Hydraulic |
| Bolt Circle Dia. | 3 1/4 in |
| Seal Material | Buna-N |
| Corrosion Resistant | No |
| Displacement (in³/rev) | 11.3 |
| RPM [Min] | 304 rpm |
| Pilot Diameter | 1.75 in |
| Recommended System Working Temperature [Max] | 180 °F |
| Port Type | SAE O-Ring |
| Splines | 0 |
| Material | Cast Iron |
| Rotation | Standard Rotation |
| Shaft Type | Straight w/ Woodruff Key |
| Output Shaft Code | 01 |
| Output Shaft Type | Straight |
| Mounting Type Code | B |
| Port Size & Location | SAE-10 Side |
| Motor Type | Spool Valve |
| Pressure [Max] | 1600 psi |
| Paint Code | A |
| Port Size | 7/8-14 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Special Features Hardware Code | 00 |
| Mount Type | 4 Bolt |
| Displacement | 185 cm3/Rev |
| Recommended System Working Temperature [Min] | -30 °F |
| Paint | Primer Low Gloss Black |
| Mounting Holes | 3/8-16 |
| Weight | 12.45 LB |

