- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Shaft Type | Straight w/ Woodruff Key |
| Case Drain Code | 0 |
| Port Code | A |
| Corrosion Resistant | No |
| Mount Type | 4 Bolt |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Shaft Code | 01 |
| Motor Element | Gerotor |
| Paint Code | A |
| Series | H Series |
| Rotation | Standard Rotation |
| Output Torque at Rated PSI (inch/pounds) | 2673 in lb |
| Recommended System Working Temperature [Max] | 180 °F |
| RPM [Min] | 243 rpm |
| Design Code | 9 |
| Intermittent Pressure [Max] | 138 bar |
| Seal Options | Standard |
| Case Drain | None |
| Flange Orientation | Standard |
| Mounting Type Code | B |
| RPM [Max] | 243 rpm |
| Pressure [Max] | 1450 psi |
| Paint | Primer Low Gloss Black |
| Front Seal Kit If Available | 60540-000 |
| Pilot Diameter | 1.75 in |
| Port Size | 7/8-14 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Special Features Hardware Code | 00 |
| Duty | Standard-Duty |
| Port Type | SAE O-Ring |
| Flow [Max] | 15 gal/min |
| Flow Rate | 57 lpm |
| Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
| Splines | 0 |
| Displacement | 231 cm3/Rev |
| Torque | 302 Nm |
| Port Size & Location | SAE-10 Side |
| Motor Type | Spool Valve |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Displacement (in³/rev) | 14.1 |
| Material | Cast Iron |
| Seal Material | Buna-N |
| Special Features Assembly Code | 0 |
| Mounting Holes | 3/8-16 |
| Brake Type | Hydraulic |
| Port Location | Side Port |
| Recommended System Working Temperature [Min] | -30 °F |
| Output Shaft Type | Straight |
| Weight | 13.0 LB |

