- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Paint Code | J |
| Brake Type | Hydraulic |
| Case Drain | None |
| Pilot Diameter | 1.75 in |
| Pressure [Max] | 1350 psi |
| Front Seal Kit If Available | 60540-000 |
| Displacement | 294 cm3/Rev |
| Special Features Hardware Code | 00 |
| Seal Options | Standard |
| Splines | 0 |
| Flow [Max] | 15 gal/min |
| Paint | Low Gloss Black 2 Mils Min Thick |
| Port Location | Side Port |
| Mounting Type Code | B |
| Output Shaft Code | 01 |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Special Features Assembly Code | 0 |
| Displacement (in³/rev) | 17.94 |
| RPM [Max] | 192 rpm |
| Recommended System Working Temperature [Min] | -30 °F |
| Mounting Holes | 3/8-16 |
| Series | H Series |
| Flange Orientation | Standard |
| Port Code | A |
| RPM [Min] | 192 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Seal Material | Buna-N |
| Torque | 351 Nm |
| Bolt Circle Dia. | 3 1/4 in |
| Recommended System Working Temperature [Max] | 180 °F |
| Duty | Standard-Duty |
| Mount Type | 4 Bolt |
| Corrosion Resistant | No |
| Motor Element | Gerotor |
| Case Drain Code | 0 |
| Intermittent Pressure [Max] | 124 bar |
| Port Type | SAE O-Ring |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Design Code | 9 |
| Port Size & Location | SAE-10 Side |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Shaft Type | Straight |
| Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
| Weight | 13.6 LB |

