- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Intermittent Pressure [Max] | 103 bar |
| Case Drain | None |
| Material | Cast Iron |
| Paint Code | A |
| Pressure [Max] | 1250 psi |
| Pilot Diameter | 1.75 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Mounting Type Code | B |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Size | 7/8-14 |
| Displacement | 370 cm3/Rev |
| Special Features Assembly Code | 0 |
| Flow Rate | 57 lpm |
| Mounting Holes | 3/8-16 |
| Paint | Primer Low Gloss Black |
| Brake Type | Hydraulic |
| Flange Orientation | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Splines | 0 |
| Port Location | Side Port |
| Design Code | 9 |
| Seal Material | Buna-N |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Size & Location | SAE-10 Side |
| Series | H Series |
| Case Drain Code | 0 |
| Flow [Max] | 15 gal/min |
| Duty | Standard-Duty |
| Output Shaft Code | 01 |
| Mount Type | 4 Bolt |
| Front Seal Kit If Available | 60540-000 |
| Torque | 407 Nm |
| Bolt Circle Dia. | 3 1/4 in |
| Port Type | SAE O-Ring |
| Seal Options | Standard |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Port Code | A |
| Rotation | Standard Rotation |
| Recommended System Working Temperature [Max] | 180 °F |
| Corrosion Resistant | No |
| Inlet Pressure [Max] | 2500 psi |
| RPM [Max] | 152 rpm |
| RPM [Min] | 152 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Recommended System Working Temperature [Min] | -30 °F |
| Output Shaft Type | Straight |
| Motor Element | Gerotor |
| Special Features Hardware Code | 00 |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 22.6 |
| Output Torque at Rated PSI (inch/pounds) | 3602.25 in lb |
| Weight | 14.36 LB |

