- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Seal Material | Buna-N |
| Mounting Type Code | B |
| RPM [Min] | 760 rpm |
| Pilot Diameter | 1.75 in |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Recommended System Working Temperature [Max] | 180 °F |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Size & Location | Manifold, 5/16-18 Side |
| Splines | 0 |
| Special Features Assembly Code | 0 |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 4.5 |
| Torque | 118 Nm |
| Rotation | Standard Rotation |
| Output Shaft Type | Straight |
| Special Features Hardware Code | 00 |
| Paint Code | A |
| Port Location | Side Port |
| Design Code | 9 |
| Material | Cast Iron |
| Case Drain Code | 0 |
| Series | H Series |
| Brake Type | Hydraulic |
| Duty | Standard-Duty |
| Case Drain | None |
| Intermittent Pressure [Max] | 165 bar |
| Port Type | Manifold, O-Ring |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Shaft Type | Straight w/ Woodruff Key |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Code | C |
| Flange Orientation | Standard |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Motor Element | Gerotor |
| Output Shaft Code | 01 |
| Flow Rate | 57 lpm |
| Corrosion Resistant | No |
| RPM [Max] | 760 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| Displacement | 74 cm3/Rev |
| Pressure [Max] | 1800 psi |
| Mounting Holes | 3/8-16 |
| Seal Options | Standard |
| Front Seal Kit If Available | 60540-000 |
| Mount Type | 4 Bolt |
| Flow [Max] | 15 gal/min |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Weight | 11.35 LB |

