- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Flange Orientation | Standard |
| RPM [Min] | 585 rpm |
| Bolt Circle Dia. | 3 1/4 in |
| Displacement | 96 cm3/Rev |
| Recommended System Working Temperature [Min] | -30 °F |
| Shaft Type | Straight w/ Woodruff Key |
| Special Features Hardware Code | 00 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Design Code | 9 |
| Motor Element | Gerotor |
| Paint Code | A |
| Port Code | C |
| Front Seal Kit If Available | 60540-000 |
| Brake Type | Hydraulic |
| Pilot Diameter | 1.75 in |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| RPM [Max] | 585 rpm |
| Output Shaft Code | 01 |
| Paint | Primer Low Gloss Black |
| Pressure [Max] | 1800 psi |
| Seal Material | Buna-N |
| Inlet Pressure [Max] | 2500 psi |
| Port Type | Manifold, O-Ring |
| Splines | 0 |
| Seal Options | Standard |
| Material | Cast Iron |
| Displacement (in³/rev) | 5.9 |
| Mounting Holes | 3/8-16 |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Case Drain | None |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Mount Type | 4 Bolt |
| Motor Type | Spool Valve |
| Series | H Series |
| Duty | Standard-Duty |
| Flow [Max] | 15 gal/min |
| Port Size & Location | Manifold, 5/16-18 Side |
| Case Drain Code | 0 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Recommended System Working Temperature [Max] | 180 °F |
| Torque | 155 Nm |
| Output Shaft Type | Straight |
| Special Features Assembly Code | 0 |
| Flow Rate | 57 lpm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Type Code | B |
| Intermittent Pressure [Max] | 165 bar |
| Port Location | Side Port |
| Corrosion Resistant | No |
| Rotation | Standard Rotation |
| Weight | 11.7 LB |

