- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Intermittent Pressure [Max] | 138 bar |
| Splines | 0 |
| Case Drain | None |
| Flow Rate | 57 lpm |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 14.1 |
| Case Drain Code | 0 |
| Flow [Max] | 15 gal/min |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 2500 psi |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Seal Material | Buna-N |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| Port Type | Manifold, O-Ring |
| Duty | Standard-Duty |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Corrosion Resistant | No |
| Mount Type | 4 Bolt |
| Paint | Primer Low Gloss Black |
| Mounting Holes | 3/8-16 |
| Motor Type | Spool Valve |
| Special Features Assembly Code | 0 |
| RPM [Min] | 243 rpm |
| Pressure [Max] | 1450 psi |
| Flange Orientation | Standard |
| Mounting Type Code | B |
| Special Features Hardware Code | 00 |
| RPM [Max] | 243 rpm |
| Torque | 302 Nm |
| Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
| Displacement | 231 cm3/Rev |
| Special Features | None |
| Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
| Port Code | C |
| Shaft Type | Straight w/ Woodruff Key |
| Material | Cast Iron |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Shaft Code | 01 |
| Port Location | Side Port |
| Paint Code | A |
| Series | H Series |
| Weight | 13.3 LB |

