- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Pressure [Max] | 1800 psi |
| Splines | 0 |
| Mount Type | 2 Bolt |
| Intermittent Pressure [Max] | 165 bar |
| Shaft Type | Straight w/ Woodruff Key |
| Port Size | 1/2-14 |
| Output Shaft Code | 01 |
| Case Drain Code | 0 |
| Rotation | Standard Rotation |
| Flow [Max] | 15 gal/min |
| Special Features Assembly Code | 0 |
| Seal Material | Buna-N |
| Paint Code | A |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Port Type | NPTF |
| Brake Type | Hydraulic |
| Port Size & Location | 1/2 in NPTF Side |
| Torque | 155 Nm |
| Seal Options | Standard |
| Case Drain | None |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Port Code | B |
| Special Features Hardware Code | 00 |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.19 in |
| Motor Type | Spool Valve |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 585 rpm |
| Displacement (in³/rev) | 5.9 |
| Recommended System Working Temperature [Max] | 180 °F |
| Flow Rate | 57 lpm |
| Material | Cast Iron |
| Output Shaft Type | Straight |
| Front Seal Kit If Available | 60540-000 |
| Corrosion Resistant | No |
| Paint | Primer Low Gloss Black |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Series | H Series |
| RPM [Max] | 585 rpm |
| Mounting Hole Size | 0.54 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Inlet Pressure [Max] | 2500 psi |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Displacement | 96 cm3/Rev |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Type Code | A |
| Motor Element | Gerotor |
| Design Code | 9 |
| Duty | Standard-Duty |
| Weight | 12.25 LB |

