- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Material | Cast Iron |
| Mounting Type Code | A |
| RPM [Min] | 243 rpm |
| Output Shaft Type | Straight |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Size & Location | 1/2 in NPTF Side |
| Inlet Pressure [Max] | 2500 psi |
| Seal Options | Standard |
| Rotation | Standard Rotation |
| Special Features Hardware Code | 00 |
| Special Features Assembly Code | 0 |
| Flow Rate | 57 lpm |
| Port Code | B |
| Displacement (in³/rev) | 14.1 |
| RPM [Max] | 243 rpm |
| Port Type | NPTF |
| Design Code | 9 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Shaft Type | Straight w/ Woodruff Key |
| Displacement | 231 cm3/Rev |
| Series | H Series |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Pressure [Max] | 1450 psi |
| Brake Type | Hydraulic |
| Front Seal Kit If Available | 60540-000 |
| Bolt Circle Dia. | 4.187 in |
| Torque | 302 Nm |
| Motor Type | Spool Valve |
| Mounting Hole Size | 0.54 in |
| Mount Type | 2 Bolt |
| Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
| Duty | Standard-Duty |
| Seal Material | Buna-N |
| Port Size | 1/2-14 |
| Splines | 0 |
| Paint | Primer Low Gloss Black |
| Pilot Diameter | 3.25 in |
| Output Torque at Rated PSI (inch/pounds) | 2673 in lb |
| Motor Element | Gerotor |
| Flange Orientation | Standard |
| Output Shaft Code | 01 |
| Flow [Max] | 15 gal/min |
| Corrosion Resistant | No |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Case Drain Code | 0 |
| Paint Code | A |
| Intermittent Pressure [Max] | 138 bar |
| Case Drain | None |
| Mounting Holes | 0.535 in |
| Port Location | Side Port |
| Recommended System Working Temperature [Max] | 180 °F |
| Weight | 13.75 LB |

