- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Motor Element | Gerotor |
| Recommended System Working Temperature [Min] | -30 °F |
| Series | H Series |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Duty | Standard-Duty |
| Mounting Holes | 0.535 in |
| Shaft Type | Straight w/ Woodruff Key |
| Flange Orientation | Standard |
| Port Size & Location | 1/2 in NPTF Side |
| Seal Options | Standard |
| Pressure [Max] | 1350 psi |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement | 294 cm3/Rev |
| RPM [Min] | 192 rpm |
| Port Location | Side Port |
| Corrosion Resistant | No |
| Front Seal Kit If Available | 60540-000 |
| Flow Rate | 57 lpm |
| Displacement (in³/rev) | 17.9 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Special Features Assembly Code | 0 |
| Splines | 0 |
| Brake Type | Hydraulic |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 4.19 in |
| Torque | 351 Nm |
| Paint | Primer Low Gloss Black |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain | None |
| Port Code | B |
| Output Shaft Type | Straight |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Hole Size | 0.54 in |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Intermittent Pressure [Max] | 124 bar |
| Material | Cast Iron |
| Mounting Type Code | A |
| Case Drain Code | 0 |
| Paint Code | A |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Output Shaft Code | 01 |
| Special Features Hardware Code | 00 |
| Pilot Diameter | 3.25 in |
| Design Code | 9 |
| Seal Material | Buna-N |
| Flow [Max] | 15 gal/min |
| Port Size | 1/2-14 |
| Port Type | NPTF |
| RPM [Max] | 192 rpm |
| Output Torque at Rated PSI (inch/pounds) | 3106.61 in lb |
| Weight | 14.4 LB |

