- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Duty | Standard-Duty |
| Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
| Flow [Max] | 15 gal/min |
| Motor Type | Spool Valve |
| Shaft Type | Straight w/ Woodruff Key |
| Case Drain Code | 0 |
| Paint Code | A |
| Brake Type | Hydraulic |
| Mounting Holes | 0.535 in |
| Flange Orientation | Standard |
| Port Code | B |
| Port Size | 1/2-14 |
| Front Seal Kit If Available | 60540-000 |
| Bolt Circle Dia. | 4.187 in |
| Displacement | 370 cm3/Rev |
| Design Code | 9 |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Mounting Hole Size | 0.54 in |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement (in³/rev) | 22.58 |
| Splines | 0 |
| Case Drain | None |
| Output Shaft Code | 01 |
| Seal Options | Standard |
| Material | Cast Iron |
| Special Features Hardware Code | 00 |
| Mount Type | 2 Bolt |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Type | NPTF |
| Intermittent Pressure [Max] | 103 bar |
| Torque | 407 Nm |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Flow Rate | 57 lpm |
| RPM [Min] | 152 rpm |
| Series | H Series |
| Paint | Primer Low Gloss Black |
| Port Size & Location | 1/2 in NPTF Side |
| Port Location | Side Port |
| Pressure [Max] | 1250 psi |
| Motor Element | Gerotor |
| Inlet Pressure [Max] | 2500 psi |
| RPM [Max] | 152 rpm |
| Output Shaft Type | Straight |
| Corrosion Resistant | No |
| Mounting Type Code | A |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Pilot Diameter | 3.25 in |
| Seal Material | Buna-N |
| Weight | 14.7 LB |

