- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Shaft Type | Straight w/ Woodruff Key |
| Intermittent Pressure [Max] | 165 bar |
| Pressure [Max] | 1800 psi |
| Corrosion Resistant | No |
| Mounting Hole Size | 0.54 in |
| Port Type | SAE O-Ring |
| Front Seal Kit If Available | 60540-000 |
| Splines | 0 |
| Design Code | 9 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Flange Orientation | Standard |
| Port Size | 7/8-14 |
| Brake Type | Hydraulic |
| Motor Element | Gerotor |
| Series | H Series |
| Displacement (in³/rev) | 2.81 |
| Displacement | 46 cm3/Rev |
| Duty | Standard-Duty |
| Mounting Type Code | A |
| Bolt Circle Dia. | 4.187 in |
| Port Size & Location | SAE-10 Side |
| Mounting Holes | 0.535 in |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Rotation | Standard Rotation |
| Case Drain Code | 0 |
| Recommended System Working Temperature [Max] | 180 °F |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| RPM [Min] | 969 rpm |
| Flow [Max] | 12 gal/min |
| Seal Material | Buna-N |
| Inlet Pressure [Max] | 2500 psi |
| Seal Options | Standard |
| Mount Type | 2 Bolt |
| Paint Code | A |
| Motor Type | Spool Valve |
| RPM [Max] | 969 rpm |
| Port Location | Side Port |
| Recommended System Working Temperature [Min] | -30 °F |
| Torque | 73 Nm |
| Pilot Diameter | 3.25 in |
| Material | Cast Iron |
| Port Code | A |
| Special Features Assembly Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Case Drain | None |
| Flow Rate | 45 lpm |
| Output Shaft Code | 01 |
| Special Features Hardware Code | 00 |
| Paint | Primer Low Gloss Black |
| Output Shaft Type | Straight |
| Weight | 11.2 LB |

