- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Mounting Holes | 0.535 in |
| Output Shaft Type | Straight |
| Port Location | Side Port |
| Rotation | Standard Rotation |
| Shaft Type | Straight w/ Woodruff Key |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Case Drain | None |
| Pressure [Max] | 1800 psi |
| Bolt Circle Dia. | 4.19 in |
| Port Size | 7/8-14 |
| Material | Cast Iron |
| Port Code | A |
| Pilot Diameter | 3.25 in |
| Corrosion Resistant | No |
| Displacement (in³/rev) | 5.9 |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| Mounting Hole Size | 0.54 in |
| Flow [Max] | 15 gal/min |
| Mounting Type Code | A |
| Recommended System Working Temperature [Min] | -30 °F |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Design Code | 9 |
| Special Features Assembly Code | 0 |
| Motor Element | Gerotor |
| RPM [Min] | 585 rpm |
| Duty | Standard-Duty |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Series | H Series |
| Mount Type | 2 Bolt |
| Splines | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Front Seal Kit If Available | 60540-000 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Type | SAE O-Ring |
| Recommended System Working Temperature [Max] | 180 °F |
| Seal Options | Standard |
| Seal Material | Buna-N |
| Paint Code | J |
| Brake Type | Hydraulic |
| Case Drain Code | 0 |
| Torque | 155 Nm |
| Paint | Low Gloss Black 2 Mils Min Thick |
| Port Size & Location | SAE-10 Side |
| Displacement | 96 cm3/Rev |
| RPM [Max] | 585 rpm |
| Flow Rate | 57 lpm |
| Output Shaft Code | 01 |
| Special Features Hardware Code | 00 |
| Intermittent Pressure [Max] | 165 bar |
| Weight | 12.25 LB |

