- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Displacement | 159 cm3/Rev |
| Flange Orientation | Standard |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Mount Type | 2 Bolt |
| Pressure [Max] | 1650 psi |
| Brake Type | Hydraulic |
| Case Drain Code | 0 |
| Motor Element | Gerotor |
| Mounting Type Code | A |
| Output Shaft Type | Straight |
| Special Features Assembly Code | 0 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.54 in |
| Torque | 233 Nm |
| Output Shaft Code | 01 |
| Intermittent Pressure [Max] | 155 bar |
| Port Size & Location | SAE-10 Side |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 9.7 |
| Port Code | A |
| Rotation | Standard Rotation |
| Front Seal Kit If Available | 60540-000 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Port Location | Side Port |
| Mounting Holes | 0.535 in |
| Flow [Max] | 15 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Paint Code | J |
| RPM [Min] | 353 rpm |
| Seal Options | Standard |
| Series | H Series |
| Case Drain | None |
| Duty | Standard-Duty |
| Inlet Pressure [Max] | 2500 psi |
| Paint | Low Gloss Black 2 Mils Min Thick |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Recommended System Working Temperature [Min] | -30 °F |
| Shaft Type | Straight w/ Woodruff Key |
| Corrosion Resistant | No |
| RPM [Max] | 353 rpm |
| Splines | 0 |
| Special Features Hardware Code | 00 |
| Recommended System Working Temperature [Max] | 180 °F |
| Design Code | 9 |
| Port Size | 7/8-14 |
| Weight | 12.928 LB |

