- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Mounting Holes | 0.535 in |
| Material | Cast Iron |
| Displacement (in³/rev) | 14.1 |
| Special Features Assembly Code | 0 |
| Mounting Type Code | A |
| Seal Material | Buna-N |
| Output Shaft Type | Straight |
| Port Size | 7/8-14 |
| Case Drain | None |
| Torque | 302 Nm |
| Rotation | Standard Rotation |
| Corrosion Resistant | No |
| Brake Type | Hydraulic |
| Shaft Type | Straight w/ Woodruff Key |
| RPM [Max] | 243 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Splines | 0 |
| Series | H Series |
| Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mount Type | 2 Bolt |
| Paint Code | A |
| Duty | Standard-Duty |
| Recommended System Working Temperature [Min] | -30 °F |
| Bolt Circle Dia. | 4.19 in |
| Seal Options | Standard |
| Output Shaft Code | 01 |
| Flange Orientation | Standard |
| Flow [Max] | 15 gal/min |
| Motor Element | Gerotor |
| Port Location | Side Port |
| Port Code | A |
| Case Drain Code | 0 |
| RPM [Min] | 243 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Design Code | 9 |
| Pressure [Max] | 1450 psi |
| Motor Type | Spool Valve |
| Port Size & Location | SAE-10 Side |
| Paint | Primer Low Gloss Black |
| Mounting Hole Size | 0.54 in |
| Front Seal Kit If Available | 60540-000 |
| Output Torque at Rated PSI (inch/pounds) | 2672.92 in lb |
| Special Features Hardware Code | 00 |
| Port Type | SAE O-Ring |
| Intermittent Pressure [Max] | 138 bar |
| Flow Rate | 57 lpm |
| Displacement | 231 cm3/Rev |
| Recommended System Working Temperature [Max] | 180 °F |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Pilot Diameter | 3.25 in |
| Weight | 13.3 LB |

