- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Bolt Circle Dia. | 4.19 in |
| Case Drain | None |
| RPM [Min] | 192 rpm |
| Mounting Hole Size | 0.54 in |
| Output Shaft Type | Straight |
| Mount Type | 2 Bolt |
| Mounting Holes | 0.535 in |
| Front Seal Kit If Available | 60540-000 |
| Special Features Hardware Code | 00 |
| Recommended System Working Temperature [Min] | -30 °F |
| Special Features Assembly Code | 0 |
| Port Code | A |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Woodruff Key |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 124 bar |
| Output Shaft Code | 01 |
| Splines | 0 |
| Port Type | SAE O-Ring |
| Pressure [Max] | 1350 psi |
| Paint Code | A |
| Seal Material | Buna-N |
| Pilot Diameter | 3.25 in |
| Flow [Max] | 15 gal/min |
| Inlet Pressure [Max] | 2500 psi |
| Rotation | Standard Rotation |
| Seal Options | Standard |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Recommended System Working Temperature [Max] | 180 °F |
| Motor Type | Spool Valve |
| Flow Rate | 57 lpm |
| Output Torque at Rated PSI (inch/pounds) | 150.46 in lb |
| Duty | Standard-Duty |
| Mounting Type Code | A |
| Corrosion Resistant | No |
| Brake Type | Hydraulic |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Case Drain Code | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Displacement (in³/rev) | 17.9 |
| Port Size | 7/8-14 |
| Paint | Primer Low Gloss Black |
| Port Size & Location | SAE-10 Side |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Material | Cast Iron |
| Series | H Series |
| Port Location | Side Port |
| Displacement | 294 cm3/Rev |
| Torque | 351 Nm |
| Design Code | 9 |
| RPM [Max] | 192 rpm |
| Weight | 14.0 LB |

