- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Displacement | 370 cm3/Rev |
| Port Size & Location | SAE-10 Side |
| Case Drain Code | 0 |
| RPM [Min] | 152 rpm |
| Corrosion Resistant | No |
| Paint | Primer Low Gloss Black |
| Flow [Max] | 15 gal/min |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Series | H Series |
| Flange Orientation | Standard |
| Brake Type | Hydraulic |
| Splines | 0 |
| Duty | Standard-Duty |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.54 in |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Pressure [Max] | 1250 psi |
| Displacement (in³/rev) | 22.58 |
| Motor Element | Gerotor |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
| Rotation | Standard Rotation |
| Special Features Hardware Code | 00 |
| RPM [Max] | 152 rpm |
| Intermittent Pressure [Max] | 103 bar |
| Material | Cast Iron |
| Design Code | 9 |
| Output Shaft Type | Straight |
| Shaft Type | Straight w/ Woodruff Key |
| Recommended System Working Temperature [Max] | 180 °F |
| Port Size | 7/8-14 |
| Output Shaft Code | 01 |
| Pilot Diameter | 3.25 in |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.187 in |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Recommended System Working Temperature [Min] | -30 °F |
| Special Features Assembly Code | 0 |
| Port Code | A |
| Motor Type | Spool Valve |
| Paint Code | A |
| Mount Type | 2 Bolt |
| Seal Material | Buna-N |
| Case Drain | None |
| Torque | 407 Nm |
| Seal Options | Standard |
| Front Seal Kit If Available | 60540-000 |
| Port Type | SAE O-Ring |
| Mounting Type Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Weight | 15.15 LB |

