- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Speed sensors
- Nine shaft options
- Five mounting styles
- Low-speed spool
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Mounting Type Code | A |
| RPM [Min] | 353 rpm |
| Special Features | None |
| Displacement | 159 cm3/Rev |
| Displacement (in³/rev) | 9.7 |
| Pressure [Max] | 1650 psi |
| Port Type | Manifold, O-Ring |
| Bolt Circle Dia. | 4.19 in |
| Splines | 0 |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Rotation | Standard Rotation |
| RPM [Max] | 353 rpm |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Flange Orientation | Standard |
| Output Shaft Code | 01 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Intermittent Pressure [Max] | 155 bar |
| Shaft Type | Straight w/ Woodruff Key |
| Special Features Hardware Code | 00 |
| Series | H Series |
| Inlet Pressure [Max] | 2500 psi |
| Flow Rate | 57 lpm |
| Torque | 233 Nm |
| Flow [Max] | 15 gal/min |
| Paint | Primer Low Gloss Black |
| Case Drain Code | 0 |
| Mount Type | 2 Bolt |
| Motor Element | Gerotor |
| Special Features Assembly Code | 0 |
| Corrosion Resistant | No |
| Port Code | C |
| Duty | Standard-Duty |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Holes | 0.535 in |
| Material | Cast Iron |
| Paint Code | A |
| Mounting Hole Size | 0.54 in |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Case Drain | None |
| Weight | 13.3 LB |

